Beli hioki probe di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hioki Set Kabel Ukur Bundling (Paket Kabel Probe)
    Mulai

    Rp419.900

  2. Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)
    Mulai

    Rp34.900

    Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)
    Deskripsi:
    Kabel multimeter ini mempunyai ujung lancip seperti jarum. Cocok untuk mengukur komponen yang kecil seperti komponen di telepon genggam dan tablet. Bisa digunakan untuk semua multimeter / multitester / avometer standard.
    atribut:
    • Withstands Voltage (V/A): 1000/10
    • Packaging Dimensions (cm): 8.5x1x18
  3. Sanwa Test Lead
    Mulai

    Rp319.900

    Sanwa Test Lead
    Deskripsi:
    -Test leads for testers are made by SANWA ELECTRIC.-A set of a red and a black lead.
  4. UVEX Power Protect V1000 Electrician's Glove (Sarung Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.599.900

    UVEX Power Protect V1000 Electrician's Glove (Sarung Tangan)
    Deskripsi:
    uvex power protect V1000: Protection against electrical voltage up to 1000 VThe body is at the greatest risk of electric shock when working on electrical equipment. The uvex power protect V1000 protective glove offers safe protection against electrical voltages up to 1000 V. The natural latex is highly insulating and protects the wearer from electrical discharges through the body. The glove's flexibility offers pleasant wearer comfort and an excellent tactile feel.
    atribut:
    • Product Type: Electricians Glove
    • Version: With Gauntlet
    • Material: Without Lining
    • Coated Area: Entire Glove
    • Coating: Natural Latex
    • Color: Red
    • Food-Compatible: No
    • Suitable For: Good Resistance Against Acids, Oils And Ozone
  5. MASKO Multi Tester Cable (Kabel Multi Tester)
    Mulai

    Rp31.900

  6. Hioki Kabel Uji (Test Leads) (Kabel Probe)
    Mulai

    Rp509.900

    Hioki Kabel Uji (Test Leads) (Kabel Probe)
    Deskripsi:
    -Compatible to various types of insulation resistance testers.
    atribut:
    • Corresponding Models: IR4051-10, IR4052-10, etc.
    • Material: Resin/Plastic
  7. Sanwa Instrument Multimeter Digital (Multitester)
    Rating:
    90% of 100
    (4)
    Mulai

    Rp999.900

    Sanwa Instrument Multimeter Digital (Multitester)
    Deskripsi:
    This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
  8. Bagus Sapu Lantai (Plastic Broom)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp62.900

    Bagus Sapu Lantai (Plastic Broom)
    Deskripsi:
    Sapu yang di gunakan untuk membersihkan semua sudut lantai
    atribut:
    • Bristle Material: Nylon
    • Color: Random Color
  9. Joyko Stopwatch
    Rating:
    93% of 100
    (3)
    Mulai

    Rp139.900

    Joyko Stopwatch
    Deskripsi:
    Stopwatch Pengukur Waktu Joyko SW-510 200 Memory Lap Split>Ukuran Produk : Panjang 8.4 cm x Lebar 6.5 cm>Warna Produk : Hitam kombinasi Kuning>Penunjuk Waktu, Hari, Tanggal>Alarm>Lap Split Function>200 Memory>Timer>Exercise Frequency
    atribut:
    • Color: Black combination Yellow
    • Size LxW (cm): 8.4x6.5
  10. Sanwa Electric Instrument Test Lead For Repair
    Mulai

    Rp469.900

    Sanwa Electric Instrument Test Lead For Repair
    Deskripsi:
    Repair test lead for insulation resistance tester M53
    atribut:
    • Type: Test lead
  11. HRS (HIROSE ELECTRIC) HR34B Series
    Mulai

    Rp159.900

    HRS (HIROSE ELECTRIC) HR34B Series
    atribut:
    • Number of Poles: 10
    • Rated Voltage (V): 200 to 250
    • Rated Current (A): 3
    • Contact-Contact Part Finish: Gold
  12. Hioki Test Lead
    Mulai

    Rp149.900

  13. Hioki Insulation Tester
    Mulai

    Rp6.899.900

    Hioki Insulation Tester
    Deskripsi:
    5-Range, 50 to 1000V Digital Insulation Tester with Continuity Check Hioki insulation testers or megohmmeters have all-in-one design features including sturdy case and cable storage compartment.The Hioki IR4056 is a 5-range, 50V to 1000V digital insulation resistance tester with easy-to-use functions and features to shorten the uptime associated with field insulation testing.
  14. SKF Pillow Block Ball Bearing (Bearing Duduk)
    31%
    Mulai

    Rp279.900

    SKF Pillow Block Ball Bearing (Bearing Duduk)
    Deskripsi:
    Pillow (plummer) block ball bearing units consist of an insert bearing mounted in a cast iron housing that can be bolted to a support surface. This variant is suitable for applications with both constant and alternating directions of rotation. It has an inner ring extended on both sides and is locked onto the shaft by tightening a set screw on the inner ring, making it easy to mount.
    atribut:
    • Fastening Bolt Hole Type: Plain
    • Number of Bolt Holes for Fasteners: 2
    • Rubber Seating Ring: Without
Daftar Harga hioki probe Terbaru November 2026
Hioki Set Kabel Ukur Bundling (Paket Kabel Probe)Rp419.900
Hioki Set Kabel Test (Kabel Ukur Set)Rp189.900
Non Brand Kabel Multimeter Digital (Kabel Probe Multimeter)Rp34.900
Sanwa Test LeadRp319.900
Hioki Probe Pengujian (Probe Ukur)Rp639.900
UVEX Power Protect V1000 Electrician's Glove (Sarung Tangan)Rp1.599.900
MASKO Multi Tester Cable (Kabel Multi Tester)Rp31.900
Hioki Kabel Uji (Test Leads) (Kabel Probe)Rp509.900
Sanwa Multimeter Digital (Multitester)Rp919.900
Sanwa Instrument Multimeter Digital (Multitester)Rp999.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)